Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 1.60mm Size, 43.00mm L
Mfr # 050221-000016
Zoro # G6257032
original price:
$61.60
14% off
new price: $52.75
/ea
$52.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 1.60mm - 0.0630
- Flute Length 9.00 mm
- Material - Machining Carbide
- Overall Length 43.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050221-000016
- Zoro # G6257032
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 1.60mm - 0.0630 |
Flute Length | 9.00 mm |
Overall Length | 43.00 mm |
Size- Decimal | 1.60mm (0.0630) |
Shank Dia. | 1.6 mm |
Reamer Size | 1.60 mm |
Dimension Type | Metric |
Shank Size | 1.60mm |
Size | 1.60mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 1.60 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 15/32 (C19186)
- FEIN Oscillating Blade, 3-9/16In, 3-9/16In L (63502188210)
- KRAFT TOOL Carbon Steel Pool Trowel, 16"x4 (CF438)
- EXCEL BLADES Precision Knife Safety Caps for Light Duty Hobby Knives Fits K1, 25pk (111)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- Widia Reamers