Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 1.50mm Size, 40.00mm L
Mfr # 050221-000015
Zoro # G6302830
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 1.50mm - 0.0591
- Material - Machining Carbide
- Flute Length 8.00 mm
- Overall Length 40.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050221-000015
- Zoro # G6302830
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 1.50mm - 0.0591 |
Flute Length | 8.00 mm |
Overall Length | 40.00 mm |
Size- Decimal | 1.50mm (0.0591) |
Reamer Size | 1.50 mm |
Shank Dia. | 1.5 mm |
Shank Size | 1.50mm |
Size | 1.50mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 1.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- BONDHUS 9 Piece Ball End Insert Bit Set - Sizes: 2-12mm (11099)
- WESTWARD 1/4 in Drive, 6mm Triple Square Metric Socket, 12 Points (53YR12)
- SPRING TOOLS 2/32" Spring Tools 32R02-1 Spring Tools Nail Set and Counter Punch (32R02-1)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- Widia Reamers