Shop All Chucking Reamers
Widia
Chucking Reamer, 14.00mm Size, 132.00mm L
Mfr # 450271-001400
Zoro # G6302261
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 14.00mm - 0.5512
- Flute Length 28.00 mm
- Material - Machining Carbide
- Overall Length 132.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450271-001400
- Zoro # G6302261
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 14.00mm - 0.5512 |
Flute Length | 28.00 mm |
Overall Length | 132.00 mm |
Shank Dia. | 14 mm |
Size- Decimal | 14.00mm (0.5512) |
Dimension Type | Metric |
Size | 14.00mm |
Reamer Size | 14.00 mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Adj. Wrench, Ins., 10", 1-1/4" Cap., Natural (76210)
- MILWAUKEE TOOL Belt Hook (42-70-5150)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (D/AN3/16)
- PALADIN 7 in Wire Stripper 30 to 10 AWG (1123)
- M.A. FORD .1975 Reamer (27219750)
- CHAMPION CUTTING TOOL 3 Piece Brute XSR Step Reamer Set, Includes: XSR-5/16X9/16 (CHA XSR-SET)
- DRILLCO 9/16, HELICAL FLUT CHUCK REAMER -4375E (437E136)
- HHIP .376 X 1-3/4 X 7" High Speed 6F Straight Shank Chucking Reamer (2006-3600)
- WALTER Machine reamers F1352HUN-8.15 (F1352HUN-8.15)
- DRILLCO 7/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E156)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- Widia Chucking Reamers