Shop All Chucking Reamers
Widia
Chucking Reamer, 14.00mm Size, 132.00mm L
Mfr # 450270-001400
Zoro # G6305378
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 14.00mm - 0.5512
- Flute Length 28.00 mm
- Material - Machining Carbide
- Overall Length 132.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450270-001400
- Zoro # G6305378
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 14.00mm - 0.5512 |
Flute Length | 28.00 mm |
Overall Length | 132.00 mm |
Shank Dia. | 14 mm |
Size | 14.00mm |
Reamer Size | 14.00 mm |
Size- Decimal | 14.00mm (0.5512) |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10835)
- MILWAUKEE TOOL 1/0 AWG - 750 MCM Aluminum THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers (49-16-BKITA)
- MILWAUKEE TOOL M18 FUEL Compact Router, 18V, Cordless, Tool-Only (2723-20)
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT6 Sleeve (3903-6070)
- NORSEMAN BY VIKING DRILL AND TOOL 1/2" 51-AGM Car Reamer Fast Spiral Flute (82120)
- M.A. FORD .1240 Reamer (27212400)
- DRILLCO 1-5/32, S/S STR FLUTE CHUCK REAMER -4300E (430E210)
- BISSELL HOMECARE Carbide Tipped Shell Reamer Spiral Flute - No.6 Arbor - 1.125 dia. x 2.75 OAL with 8 Flutes (HO1010332)
- DRILL AMERICA 1.001" Chucking Reamer (DWRR1.001)
- VERSADRIVE HMT Impact Reamer 9/16 in. (501040-0050)
- DRILLCO 1-3/8, S/S STR FLUTE CHUCK REAMER - 4300E (430E224)
- Widia Reamers