Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 14.00mm Size, 132.00mm L
Mfr # 050271-001400
Zoro # G6280920
Sold in multiples of 5 for $1,669.95
Free Shipping & Returns
$1,669.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 14.00mm - 0.5512
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050271-001400
- Zoro # G6280920
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 14.00mm - 0.5512 |
Flute Length | 28.00 mm |
Size | 14.00mm |
Reamer Size | 14.00 mm |
Size- Decimal | 14.00mm (0.5512) |
Overall Length | 132.00 mm |
Shank Dia. | 14.00 mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Bits, 1/4X1/4 Square Drive Bit Holder W/ (1HS416SK)
- GREY PNEUMATIC $SKT SET 3/8" DR 12PT ST LNGTH IM (GP1202)
- KIPP Knurled Knob Size: 1, D1= 40 D=1/4-20 , Form: K, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.21A2)
- BLU-MOL 2-1/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (533)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Widia Carbide Chucking Reamers