Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 14.00mm Size, 132.00mm L
Mfr # 050227-001400
Zoro # G6317932
Sold in multiples of 5 for $1,479.95
Free Shipping & Returns
$1,479.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 14.00mm - 0.5512
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050227-001400
- Zoro # G6317932
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 14.00mm - 0.5512 |
Flute Length | 28.00 mm |
Size- Decimal | 14.00mm (0.5512) |
Dimension Type | Metric |
Overall Length | 132.00 mm |
Shank Dia. | 14.00 mm |
Size | 14.00mm |
Reamer Size | 14.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 14.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Universal Friction Holder F Starrett (Z1005)
- U.S. TAPEMPANY 540'TwistORG Level Reel (24406)
- PROTO 1/4 in Drive Socket Set Metric, SAE 24 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47324AS)
- KNIPEX 4 1/2 in Flat Nose Plier Multi-Component Grip Handle (35 12 115)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Widia Carbide Chucking Reamers