Shop All Chucking Reamers
Widia
Chucking Reamer, 12.00mm Size, 118.00mm L
Mfr # 450271-001200
Zoro # G6256630
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 12.00mm - 0.4724
- Material - Machining Carbide
- Flute Length 24.00 mm
- Overall Length 118.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450271-001200
- Zoro # G6256630
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 24.00 mm |
Overall Length | 118.00 mm |
Size- Decimal | 12.00mm (0.4724) |
Dimension Type | Metric |
Reamer Size | 12.00 mm |
Size | 12.00mm |
Shank Dia. | 12 mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020R)
- BESSEY 72 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM72)
- K-TOOL INTERNATIONAL Bent End Pry Bar Set with Screw Driver Handles, 4-Piece (KTI-19240)
- PROTO 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (J7414M)
- UNIBOR 1/2in CAR REAMER (CR012)
- DRILLCO 20MM S/S STR FLUTE CHUCK REAMER - 4350E (435E120)
- M.A. FORD .1390 Reamer (27213900)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- DRILLCO 14MM S/S STR FLUTE CHUCK REAMER - 4350E (435E114)
- Widia Chucking Reamers