Shop All Chucking Reamers
Widia
Chucking Reamer, 12.00mm Size, 118.00mm L
Mfr # 450270-001200
Zoro # G6285297
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 12.00mm - 0.4724
- Flute Length 24.00 mm
- Material - Machining Carbide
- Overall Length 118.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450270-001200
- Zoro # G6285297
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 24.00 mm |
Overall Length | 118.00 mm |
Reamer Size | 12.00 mm |
Shank Dia. | 12 mm |
Size- Decimal | 12.00mm (0.4724) |
Size | 12.00mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bi-Material Short Blade Wood Chisel – 3/4" (16-312)
- KLEIN TOOLS Utility Knife, Slide Out (44301)
- WHEELER-REX 1/2 in Drive, 27mm 6 pt Metric Socket, 6 Points (948)
- PROTO 1/2 in Drive Impact Socket 1 9/16 in Size 6 pt Deep Depth, Black Oxide (J7350H)
- CHAMPION CUTTING TOOL 13/16in-1-1/16in Brute XSR Step Reamers, 5 Steps: 13/16in, 7/8in (CHA XSR-13/16X1-1/16)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- CLEVELAND Chucking Reamer w/Straight Shank (C25159)
- M.A. FORD .1560 Reamer (27215600)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- M.A. FORD .1800 No 15 Reamer (27218000)
- H & H INDUSTRIAL PRODUCTS 6 Piece A-F High Speed Steel Adjustable Blade Reamer Set (2006-9125)
- Widia Chucking Reamers