Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 12.00mm Size, 118.00mm L
Mfr # 050227-001200
Zoro # G6265073
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 12.00mm - 0.4724
- Flute Length 24.00 mm
- Material - Machining Carbide
- Overall Length 118.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050227-001200
- Zoro # G6265073
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 12.00mm - 0.4724 |
Flute Length | 24.00 mm |
Overall Length | 118.00 mm |
Size | 12.00mm |
Shank Dia. | 12 mm |
Dimension Type | Metric |
Reamer Size | 12.00 mm |
Size- Decimal | 12.00mm (0.4724) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 12.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER40, 9/32 in. (04240-9/32)
- GEARWRENCH 3/4" 12 Point Long Pattern Combination Wrench (81660)
- KAPRO 985 APOLLO Heavy-Duty 72" Magnetic Professional Box Level (985-41X-72M)
- WESTWARD 1/4 in Drive, 7/32" Hex SAE Socket, 6 Points (53YR21)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Widia Carbide Chucking Reamers