Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 10.00mm Size, 133.00mm L
Mfr # 050221-000100
Zoro # G6266239
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 10.00mm - 0.3937
- Flute Length 38.00 mm
- Material - Machining Carbide
- Overall Length 133.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050221-000100
- Zoro # G6266239
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 38.00 mm |
Overall Length | 133.00 mm |
Dimension Type | Metric |
Size- Decimal | 10.00mm (0.3937) |
Size | 10.00mm |
Shank Size | 10.00mm |
Shank Dia. | 10 mm |
Reamer Size | 10.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 5/32" Industrial grande short L-type SAE Hex Key (49-5/32)
- KO-KEN Socket 12mm 6 Point 50mm Z-series 1/4 Sq. Drive (2300MZ-12)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 5/16 in., Revrsbl (1210RCU)
- DEWALT Standard Point Cut-Out Bit (DWAST18020)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- Widia Reamers