Shop All Chucking Reamers
Widia
Chucking Reamer, 10.00mm Size, 103.00mm L
Mfr # 450271-001000
Zoro # G6301738
original price:
$417.99
24% off
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 10.00mm - 0.3937
- Material - Machining Carbide
- Flute Length 20.00 mm
- Overall Length 103.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450271-001000
- Zoro # G6301738
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 20.00 mm |
Overall Length | 103.00 mm |
Shank Dia. | 10 mm |
Shank Size | 10.00mm |
Size | 10.00mm |
Dimension Type | Metric |
Size- Decimal | 10.00mm (0.3937) |
Reamer Size | 10.00 mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-13807 0.5 in. Tamperproof SAE Hex Bit Socket (ATD-13807)
- KO-KEN Ratchet Handle 20 teeth 160mm Polished Handle 1/4 Sq. Drive (2753P-160)
- CROWN TOOLS 1/8 Inch - 3 mm V Tool (22370)
- DIRECT SOURCE INT Quick Release Pliers- Large Angle (QRPLA)
- WALTER Machine reamers F1352HUN-8.97 (F1352HUN-8.97)
- VERSADRIVE HMT Impact Reamer 1 in. (501040-0110)
- VERSADRIVE HMT Impact Reamer 3/4 in. (501040-0080)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- M.A. FORD .1975 Reamer (27219750)
- UNIBOR CAR REAMER SET (CRK13)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 5/16 (36814)
- Widia Reamers