Shop All Chucking Reamers
Widia
Chucking Reamer, 10.00mm Size, 103.00mm L
Mfr # 450270-001000
Zoro # G6320260
original price:
$274.99
5% off
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 10.00mm - 0.3937
- Flute Length 20.00 mm
- Overall Length 103.00 mm
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450270-001000
- Zoro # G6320260
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 20.00 mm |
Overall Length | 103.00 mm |
Shank Dia. | 10 mm |
Size | 10.00mm |
Dimension Type | Metric |
Size- Decimal | 10.00mm (0.3937) |
Shank Size | 10.00mm |
Reamer Size | 10.00 mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE 120 Drill Pt. Diamond Cut Fiberglass Router, 1/4, Style D, Overall Length: 2" (12164)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2" (48-20-5035)
- BONDHUS 11 Piece SAE L-Shape Hex Key Set, 12343 (12343)
- DIAL MFG 12X1 Zinc Blow Pulley (6338)
- M.A. FORD .0595 No 53 Reamer (27205950)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- M.A. FORD .2055 No 5 Reamer (27220550)
- CHAMPION CUTTING TOOL 3 Piece Brute XSR Step Reamer Set, Includes: XSR-5/16X9/16 (CHA XSR-SET)
- M.A. FORD .1910 No 11 Reamer (27219100)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- VIKING NORSEMAN DRILL Special Tungsten Standard Flute Car Reamers Drill Bit Set (4-Piece) (12270)
- Widia Chucking Reamers