Shop All Chucking Reamers
Widia
Chucking Reamer, 10.00mm Size, 103.00mm L
Mfr # 450227-001000
Zoro # G6318501
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 10.00mm - 0.3937
- Flute Length 20.00 mm
- Material - Machining Carbide
- Overall Length 103.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450227-001000
- Zoro # G6318501
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 20.00 mm |
Overall Length | 103.00 mm |
Shank Size | 10.00mm |
Shank Dia. | 10 mm |
Size- Decimal | 10.00mm (0.3937) |
Size | 10.00mm |
Dimension Type | Metric |
Reamer Size | 10.00 mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO DIABLO SWBLD 10"" 60T (D1060N)
- MARTIN TOOLS SPROCKET & GEAR WRENCH PIN SPANNER 3" BLK (MT460)
- DYNABRADE Nose Assembly, Router, .7 HP/1 HP, F.E. (51856)
- WESTWARD 3/8 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YT75)
- CLEVELAND Chucking Reamer w/Straight Shank (C25059)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- UNIBOR 5/8in CAR REAMER (CR058)
- M.A. FORD .0295 #Metric# 0.75Mm Re (27202950)
- DRILL AMERICA # 5 13/16" 1-1/32" Straight Shank Shell Reamer Arbor (DWRSRA5SS)
- M.A. FORD .2790 Reamer (27227900)
- CLEVELAND Chucking Reamer w/Straight Shank (C25072)
- Widia Reamers