Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 10.00mm Size, 103.00mm L
Mfr # 050270-001000
Zoro # G6306443
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 10.00mm - 0.3937
- Flute Length 20.00 mm
- Overall Length 103.00 mm
- Number of Flutes 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050270-001000
- Zoro # G6306443
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 10.00mm - 0.3937 |
Flute Length | 20.00 mm |
Overall Length | 103.00 mm |
Shank Dia. | 10 mm |
Size- Decimal | 10.00mm (0.3937) |
Reamer Size | 10.00 mm |
Dimension Type | Metric |
Size | 10.00mm |
Shank Size | 10.00mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15107)
- PROTO Ratcheting Wrench, Head Size 7/16 in. (JSCV14S)
- VEGA Impactech Driver Bit Set (P34-1DB)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35158)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- Widia Carbide Chucking Reamers