Shop All Indexable Toolholders
Widia
Cartridge, Kenloc KL Series, MTGNR20CA4, WG
Mfr # MTGNR20CA4
Zoro # G3921834
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Style Kenloc
- Clamp Top and Hole Clamping
- Left/Right Hand Right Hand
- Shank ISO Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # MTGNR20CA4
- Zoro # G3921834
- UPC # 4021169552120
- Country of Origin United States
- Category Indexable Toolholders
Details
Item | Cartridge |
Material | Steel |
Style | Kenloc |
Clamp | Top and Hole Clamping |
Left/Right Hand | Right Hand |
Shank | ISO Cartridge |
Cutting Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Description
Cartridge
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x T55 Torx Impact Bit Socket (SIB24255)
- HHIP 5/16 To 1-1/4" 3 Piece 10" Telescoping Gage Set (4200-0260)
- BETA Foam tray with Easy screwDrivers for slotted, Phillips and Torx head screws (024500213)
- FREUD Thin to Medium Alum and Non Ferrouslades (LU5B3572)
- WIDIA Grooving/Parting Toolholder, WMT, LH (WMTSL102B075)
- WIDIA Thread Turning Toolholder, NSL162C (NSL162C)
- WIDIA Indexable Toolholder, SCLC, (SCLCR083)
- WIDIA Indexable Toolholder, DTGN, (DTGNR164DKC3)
- WIDIA Indexable Toolholder, SVJB, (SVJBR123)
- WIDIA Grooving/Parting Toolholder, WMT, RH (WMTSR165100)
- GLOBAL CNC Boring Bar Sleeve Tool Holder (88-125-6 5/8)
- Widia Indexable Toolholders