Shop All Carbide Burs
Widia
Carbide Router, Diamond Cut, 3/8 In
Mfr # M34841
Zoro # G0510377
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Diamond Cut
- Cutter Dia. 3/8 in
- Length of Cut 1 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M34841
- Zoro # G0510377
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8 in |
Length of Cut | 1 in |
Overall Length | 2 1/2 in |
Shank Size | 3/8" |
Shank Dia. | 3/8 in |
Shank Diameter | 3/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Diamond Cut |
Type | Carbide |
Item | Solid Router Bit |
Application | Fiberglass Routing |
Max. RPM | 10,000 |
Shank Material | Carbide |
Measurement System | Fractional Inch |
Primary Material Application ISO Code | O |
Primary Material Application | Composite |
Material - Machining | Carbide |
Router Bit Flute Type | Diamond Cut |
Shank Type - Machining | Straight |
Description
Solid Router Bit, Primary Material Application Composite, Diamond Cut, Fractional Inch, 3/8 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- MERIT Bore Polisher Extension Mandrel (08834154463)
- 3M Sanding Disc, Super Fine, 240, 2in Dia, PK50 (7000118877)
- 3M CUBITRON Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Medium, Ceramic, 947A, Maroon (7100035127)
- WIDIA Carbide Bur, Ball, 3/8 Cut Dia, dbl Cut (M41334)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41492)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, SGL Cut (M40331)
- WIDIA Carbide Bur, Pointed Cone Shape (M40497)
- WIDIA Carbide Bur, Pointed Tree, 1/2, dbl Cut (M41424)
- WIDIA Carbide Bur, Cylindrical, 1/4, SGL Cut (M40211)
- WESTWARD Carbide Bur Set, Dbl Cut, 1/4 In, 12 Pcs (2LYR6)
- Widia Carbide Burs