Shop All Carbide Burs
Widia
Carbide Router, Diamond Cut, 1/2 In
Mfr # M34842
Zoro # G3298741
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Diamond Cut
- Cutter Dia. 1/2 in
- Length of Cut 1 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M34842
- Zoro # G3298741
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2 in |
Length of Cut | 1 in |
Overall Length | 3 in |
Shank Size | 1/2" |
Shank Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Details
Cutting Edge Type | Double Cut |
Shape | Diamond Cut |
Item | Solid Router Bit |
Shank Material | Carbide |
Application | Fiberglass Routing |
Type | Carbide |
Max. RPM | 10,000 |
Primary Material Application | Composite |
Primary Material Application ISO Code | O |
Measurement System | Fractional Inch |
Material - Machining | Carbide |
Router Bit Flute Type | Diamond Cut |
Shank Type - Machining | Straight |
Description
Solid Router Bit, Primary Material Application Composite, Diamond Cut, Fractional Inch, 1/2 in Cutter Dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4-3/8" x 11" Drywall Abrasives Sanding Screens, Fine, PK 2 (9089)
- VSM Abrasive Belt, Coated, 1/2x24, 60 Grit (1515)
- 3M Stikit Disc Pad 28772, 6inx3/4 in 5/16-24 External, 10/pk (28772)
- ZORO SELECT Carbide Bur, Radius End, 3/8 In, 1/4 Shank (310-002073)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- WIDIA Carbide Bur, Egg, 3/16 In (M41361)
- WIDIA Carbide Bur, Pointed Tree, 3/8 In (M41422)
- WIDIA Carbide Bur, Round Nose Tree Shape (M41396)
- WIDIA Carbide Bur, Flame Shape (M41447)
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- DRILLCO SM-3, SOLID CARBIDE BUR DOUBLE CUT -7000M (7M116CDC)
- Widia Carbide Burs