Shop All Screw Machine Length Drill Bits
Widia
Carbide Drill, 11.20 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank
Mfr # 17050111200
Zoro # G2727879
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.4409
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 17050111200
- Zoro # G2727879
- Country of Origin Germany
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.20 mm |
Shank Dia. | 12.00 mm |
Overall Length | 102.00 mm |
Flute Length | 55.00 mm |
Sizes Included | 11.20mm |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Description
Carbide Drill, Drill Bit Size 11.20 mm, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4409
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Coupling Gel, 3812 Thickness Gage, 8 oz. (PT28287)
- CHICAGO PNEUMATIC Chicago Pneumatic Tool Llc CP8951000109 Wera Magnetic Screwdriver 8951000109927 (CP8951000109)
- ITL 1000V Insulated Adjustable Hammerhead Wrench, 12" (03015)
- VESSEL IMPACT BALL Torsion Bit PH3x30, PK25 (IBPH330P25K)
- WIDIA Screw Machine Drill Bit, 3/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlTiN Finish (TDS451A09525)
- WIDIA Screw Machine Drill Bit, 13/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A10320)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, AlCrN Finish (TDS411A03175)
- WIDIA Screw Machine Drill Bit, 12.00 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A12000)
- WIDIA Carbide Drill, 13.40 mm Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish, Straight Shank (VDS201A13400)
- WIDIA Screw Machine Drill Bit, 1/8 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS201A03175)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48237)
- Widia Screw Machine Length Drill Bits