Shop All Countersinks
Widia
Carbide Burr, 90 Deg, 5/8 In
Mfr # M40644
Zoro # G0253653
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 5/8 in
- Shank Dia. 1/4 in
- Number of Flutes 26
- Material - Machining Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40644
- Zoro # G0253653
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 1/4 in |
Overall Length | 2 15/64 in |
Length of Cut | 31/64" |
Shank Size | 1/4" |
Shank Length | 1 3/4 in |
Pilot Dia. | 5/8 in |
Cutter Dia. | 5/8" |
Size - Decimal | 5/8 in - 0.6250 |
Description
M40644, 90 Degrees , 5/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 10 M Measuring tape, shock-resistant bimaterial ABS casings, steel tapes, precision class: II (016910210)
- BOSCH 2-Cutter Hammer Drill Bit 5/32" x 6"L, Round, 5PK (LBH0025)
- INGERSOLL-RAND Right Angle Die Grinder Kit, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 21,000 RPM (301BK)
- TOOLPRO Cornerbead Crimping Tool mallet sold separately (TP02115)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 1/2 (HSP1-1/2-82T)
- LINK 1 X 90 Deg Cobalt Rh 6Fl Countersink 1/2 Shank X 2-3/4 Oal (91-CO-568)
- EAZYPOWER ISOMAX COUNTERSNK 3/8"" (30353)
- MELIN TOOL CO Countersink, Machine, 82 deg., 1" (HSMC-1-82)
- DRILL AMERICA 3/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-82)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- M.A. FORD Countersink, Carbide, 5/8 dia., 3/8" Shank (78062503)
- Widia Countersinks