Shop All Carbide Burs
Widia
Carbide Burr, 90 Deg, 3/8 In
Mfr # M40638
Zoro # G2531243
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cone
- Cutter Dia. 3/8"
- Length of Cut 5/16"
- Trade Number SK-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40638
- Zoro # G2531243
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 5/16" |
Overall Length | 2 1/16 in |
Shank Size | 1/4" |
Shank Length | 1 3/4 in |
Body Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Pilot Dia. | 3/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
M40638, 90 Degrees , 3/8 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC118120BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC118120BC)
- CONTINENTAL ABRASIVES SA-5 Double Cut Cylindrical Plain End Tungsten Carbide Burr (CB-SA5D)
- MASTERCUT TOOL M15903 3x8.9x3x38 12° Pointed Cone Diamond Cut (SM-41MMDM)
- WEILER Crimped Wire Cup Wire Brush, 4", 0.020 " (93441)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41252)
- WIDIA Carbide Bur Sets, 1/8, 9 Pcs (M40591)
- WIDIA Carbide Bur Sets, 1/2, 8 Pcs (M40594)
- WIDIA Carbide Bur, Ball, 3/16 In (M41328)
- WIDIA Carbide Bur, Included Angle, 1/8 In (M41462)
- WIDIA Carbide Bur, Egg, 3/16 In (M41361)
- KODIAK CUTTING TOOLS SB-5 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5423209)
- Widia Carbide Burs