Shop All Carbide Burs
Widia
Carbide Burr, 82 Deg, 1/2 In
Mfr # M40640
Zoro # G0273752
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Cone
- Cutter Dia. 1/2"
- Length of Cut 3/8"
- Overall Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40640
- Zoro # G0273752
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 3/8" |
Overall Length | 2 1/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Shank Length | 1 3/4 in |
Body Dia. | 1/2 in |
Pilot Dia. | 1/2 in |
Size - Decimal | 1/2 in - 0.5000 |
Description
M40640, 82 Degrees , 1/2 in, Carbide, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Cut-Off Wheel 3 x 3/8, 60 Grit, Type 1, Aluminum Oxide, (35501)
- NORTON ABRASIVES Abrasive Roll, 150 ft. L, Fine, 120 Grit (66261136181)
- ZORO SELECT Cut Off Wheel Mandrel (1F542)
- METABO Grinding Wheel, T27, A24N, 4.5"X1/4"X7/8" (US616726000)
- WIDIA Carbide Bur, Round Nose Tree, 1/2, dbl Cut (M41389)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41262)
- WIDIA Carbide Bur, Ball, 3/4 In (M41340)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41254)
- WIDIA Carbide Router, Diamond Cut, 1/4 In (M34832)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41308)
- PFERD Carbide Bur - Ball Shape, ALU Cut - 5/8" x 9/16" x 1/4" Shank - SD-6 (24595)
- Widia Carbide Burs