Shop All Carbide Burs
Widia
Carbide Bur Sets, 1/8, 9 Pcs
Mfr # M40591
Zoro # G1204393
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 22 Degrees
- Number of Pieces 9
- Shank Size (In.) 1/8"
- Includes SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
- Tool Material Hardened Steel Shank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M40591
- Zoro # G1204393
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/8" |
Details
Angle | 22 Degrees |
Number of Pieces | 9 |
Includes | SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51 |
Item | Carbide Bur Set |
Tool Material | Hardened Steel Shank |
Type | Double Cut |
Max. RPM | 70,000 |
Description
Carbide Bur Set, Number of Pieces 9, System of Measurement Inch, Includes SA-51, SB-51, SC-51, SD-51, SE-51, SF-51, SG-51, SM-51, SN-51
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Sharpening Whestone, 45 Micron (W6CP)
- BRUSH RESEARCH MANUFACTURING BRM 84NKITC, 6 Piece Tube Brush Kit, Sizes Include Diameters 1.125" - 1.750", Nylon Fill (84NKITC)
- NORTON ABRASIVES Fiber Disc, 6in dia.Very Fine, PK70 (66261007628)
- FLEX-HONE TOOL BC100400 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC100400)
- WIDIA Carbide Bur, Cylindrical Ball, 3/8, dbl Cut (M41296)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41287)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41304)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M40294)
- WIDIA Carbide Bur, Round Nose Tree, 3/8, dbl Cut (M41385)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- Widia Carbide Burs