Shop All Carbide Burs
Widia
Carbide Bur Sets, 1/2, 8 Pcs
Mfr # M40594
Zoro # G1926854
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Angle 14 Degrees and 22 Degrees
- Max. RPM 50,000
- Tool Material Hardened Steel Shank
- Includes SA-05, SC-5, SD-05, SE-05,SF-05, SG-5, SL-4, SM-05
- Shank Size (In.) 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40594
- Zoro # G1926854
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/4" |
Details
Angle | 14 Degrees and 22 Degrees |
Max. RPM | 50,000 |
Tool Material | Hardened Steel Shank |
Includes | SA-05, SC-5, SD-05, SE-05,SF-05, SG-5, SL-4, SM-05 |
Item | Carbide Bur Set |
Number of Pieces | 8 |
Type | Double Cut |
Description
Carbide Bur Set, Number of Pieces 8, System of Measurement Inch, Includes SA-05, SC-5, SD-05, SE-05,SF-05, SG-5, SL-4, SM-05
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 7x5/8-11 (Turbo-5)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 12 in L, P60 Grit, Coarse, Aluminum Oxide, R283 Metalite, Maroon (78072727555)
- WEILER Wire Wheel Wire Brush, Arbor, 12", 0.043" (97813)
- NORTON CO 4" x 2-3/4" MultiSand Double Sided Sanding Sponge Fine/Medium (49502)
- WIDIA Carbide Bur, Flame, 1/2 Cut Dia, dbl Cut (M41449)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41262)
- WIDIA Carbide Bur, Cylindrical, 1/2, dbl Cut (M41217)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/2 (M40529)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41254)
- PFERD Carbide Bur - Ball Shape, DBL Cut - 3/16" x 1/8" x 1/4" Shank - SD-14 (24532)
- Widia Carbide Burs