Shop All Carbide Burs
Widia
Carbide Bur Set, 9 PC
Mfr # M40588
Zoro # G1479457
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 9
- Type Double Cut
- Shank Size (In.) 1/8"
- Includes SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40588
- Zoro # G1479457
- Country of Origin United States
- Category Carbide Burs
Dimensions
Shank Size (In.) | 1/8" |
Details
Number of Pieces | 9 |
Type | Double Cut |
Item | Carbide Bur Set |
Includes | SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43 |
Description
Carbide Bur Set, Number of Pieces 9, Includes SA-42, SA-43, SC-41, SC-42, SD-42, SE-41, SF-42, SG-42, SM-43
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" Dia Crimped Wire Wheel, .014" Steel Fill, 1/2"-3/8" Arbor Hole (15573)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 2-3/4in, 36G (61463624377)
- WEILER Encapsulated Wire Wheel Wire Brush, Arbor (90109)
- CLIMAX METAL PRODUCTS M-14-3 Screw Lock Type Wheel Adapter with Shank (M-14-3)
- WIDIA Carbide Bur, Cylindrical Shape (M40224)
- WIDIA Carbide Bur Alum Cut, End Cut, 3/8 (M40528)
- WIDIA Carbide Bur, Cylindrical Shape (M41224)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41419)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, SGL Cut (M40331)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41297)
- ZORO SELECT Carbide Bur, Pointed Tree, 3/8, 1/4 Shank (310-002139)
- Widia Carbide Burs