Shop All Carbide Burs
Widia
Carbide Bur, Round Nose Tree Shape
Mfr # M41396
Zoro # G3067957
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Round Nose Tree
- Cutter Dia. 3.00mm
- Length of Cut 12.70 mm
- Trade Number SF-42M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41396
- Zoro # G3067957
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 12.70 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Head Length | 12 45/64 mm |
Details
Cutting Edge Type | Double Cut |
Shape | Round Nose Tree |
Trade Number | SF-42M |
Shank Material | Carbide |
Item | Carbide Bur |
Max. RPM | 90,000 |
Application | Metalworking, Deburring |
Type | Carbide |
End Type | Radius |
Head Shape | Tree |
Description
Carbide Bur, End Type Radius, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SF-42M, Head Shape Tree, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll 6In. 400 Grit A/O (31471)
- 3M Trizact Stikit Cloth Disc 337DC, 5inxNH (337DC)
- WALTER SURFACE TECHNOLOGIES Flap Wheel, 1/4" Shaft, 2"x3/8" 120gr (15F212)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Crs, AlO (7000120557)
- WIDIA Carbide Router, Diamond Cut, 1/4 In (M34832)
- WIDIA Carbide Bur, Included Angle Shape (M41465)
- WIDIA Carbide Bur Aluminum Cut, Rnd Nose, 3/8 (M40545)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41252)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41492)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41379)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-13, 1/2 (10871)
- Widia Carbide Burs