Shop All Carbide Burs
Widia
Carbide Bur, Round Nose Tree, 5/8, dbl Cut
Mfr # M41391
Zoro # G1406851
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Round Nose Tree
- Cutter Dia. 5/8"
- Length of Cut 1 in
- Trade Number SF-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M41391
- Zoro # G1406851
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 5/8" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Head Dia. | 5/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Round Nose Tree |
Trade Number | SF-6 |
Item | Carbide Bur |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Shank Material | Hardened Steel |
Max. RPM | 40,000 |
End Type | Radius |
Cut Type | Double |
Head Shape | Tree |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 5/8 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-6, Head Shape Tree, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sponge, Med/Fine, 4x2-3/4x1 In, PK6 (07660702081)
- DYNABRADE FiberDisc, 5"dia.X7/8"50G, AO (79316)
- 3M Paper Disc Roll, 6in.dia., P120, PK4 (7000119553)
- BRUSH RESEARCH MANUFACTURING 84S750 84 Series Tube Brush-For Thru Holes. .750" Dia., .008SS, 2.5" Brush Part, 10" OAL, Ring Handle (84S750)
- WIDIA Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut (M41363)
- WIDIA Carbide Bur, Pointed Tree, 1/2, dbl Cut (M41424)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41298)
- WIDIA Carbide Bur, Egg, 3/16 In (M41361)
- WIDIA Carbide Bur, Cylindrical Shape (M41210)
- WIDIA Carbide Bur, Egg, 1/2 Cut Dia, dbl Cut (M41365)
- COBRA CARBIDE Carbide Burr, Single Cut Shape G Long Length, SG-1L6, 1/4 (11023)
- Widia Carbide Burs