Shop All Carbide Burs
Widia
Carbide Bur, Round Nose Tree, 1/8, dbl Cut
Mfr # M41379
Zoro # G2749275
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Round Nose Tree
- Cutter Dia. 1/8"
- Length of Cut 1/4 in
- Trade Number SF-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41379
- Zoro # G2749275
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Round Nose Tree |
Trade Number | SF-41 |
Item | Carbide Bur |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Max. RPM | 90,000 |
Shank Material | Solid Carbide |
Cut Type | Double |
Head Shape | Tree |
End Type | Radius |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SF-41, Head Shape Tree, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide Bur, Cylinder, 1/2 in. (861-5000)
- NORTON ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TS, PK25 (66261138664)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100249603)
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In, P100G, PK100 (66261131582)
- WIDIA Carbide Burr, 90 Deg, 1/4 In (M40635)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41287)
- WIDIA Carbide Bur, Egg, 1/8 Cut Dia, dbl Cut (M41360)
- WIDIA Carbide Bur, Cylindrical Ball, 3/32, dbl (M41284)
- WIDIA Carbide Bur, Pointed Cone Shape (M40498)
- WIDIA Carbide Bur, Ball, 3/16 In (M40329)
- CLE-LINE Carbide Bur, 1850 SM-6 CLE-SM Pointed Cone Bur Double Cut 5/8"x1/4" Hardened Steel Shank (C17574)
- Widia Carbide Burs