Shop All Carbide Burs
Widia
Carbide Bur, Round Nose Tree, 1/4, dbl Cut
Mfr # M41383
Zoro # G1319342
original price:
$22.59
5% off
new price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Round Nose Tree
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SF-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41383
- Zoro # G1319342
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Round Nose Tree |
Trade Number | SF-1 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Shank Material | Hardened Steel |
Max. RPM | 70,000 |
Item | Carbide Bur |
Cut Type | Double |
Head Shape | Tree |
End Type | Radius |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SF-1, Head Shape Tree, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 28, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370805)
- SGSPRO Carbide Bur Set, Steel Cut, 5 pcs., 1/4 in. (19380)
- 3M Pad Backing A1357, 1/pk (28167)
- SCOTCH-BRITE Cross Buff, 1 in. (7000121124)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41303)
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl Cut (M41214)
- WIDIA Carbide Bur, Cylindrical, 1/2, dbl Cut (M41217)
- WIDIA Carbide Bur, Pointed Cone Shape (M41488)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, SGL Cut (M40293)
- WIDIA Carbide Bur Alum Cut, End Cut, 3/8 (M40528)
- ZORO SELECT Carbide Bur, Ball Shape, 1/4 In, 1/4 Shank (310-002709)
- Widia Carbide Burs