Shop All Carbide Burs
Widia
Carbide Bur, Round Nose Tree, 1/2, dbl Cut
Mfr # M41389
Zoro # G3097692
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Round Nose Tree
- Cutter Dia. 1/2"
- Length of Cut 1 in
- Trade Number SF-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41389
- Zoro # G3097692
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 in |
Details
Cutting Edge Type | Double Cut |
Shape | Round Nose Tree |
Trade Number | SF-5 |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Max. RPM | 50,000 |
Shank Material | Hardened Steel |
Head Shape | Tree |
End Type | Radius |
Cut Type | Double |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-5, Head Shape Tree, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 2'' TC 6-PLY WHITE 120 GRIT (A/O) 1/UNIT (1312)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, CRS (7000045921)
- NORTON ABRASIVES DISC SANDER 9"" (07660768104)
- WEILER 6" Nylox Cup Brush .040/120SC Crimped Fill 5/8"-11 UNC Nut (14516)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41255)
- WIDIA Carbide Bur, Cylindrical, 1/16 (M41200)
- WIDIA Carbide Bur, Rnd Nose, 1/2 In (M41388)
- WIDIA Carbide Bur, Flame Shape (M41448)
- WIDIA Carbide Bur, Cylindrical Ball, 3/8, dbl Cut (M41296)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/2 in (802-5000)
- Widia Carbide Burs