Shop All Carbide Burs
Widia
Carbide Bur, Rnd Nose, 3/4 In
Mfr # M41392
Zoro # G1957663
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Round Nose Tree
- Cutter Dia. 3/4"
- Length of Cut 1 in
- Trade Number SF-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41392
- Zoro # G1957663
- UPC # 093367413927
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/4" |
Length of Cut | 1 in |
Overall Length | 2 3/4 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/4 in |
Head Length | 1 in |
Details
Cutting Edge Type | Double Cut |
Shape | Round Nose Tree |
Trade Number | SF-7 |
Item | Carbide Bur |
Type | Carbide |
Max. RPM | 33,000 |
Shank Material | Steel |
Application | Metal Deburring |
Cut Type | Double |
End Type | Radius |
Head Shape | Tree |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/4 in, Head Length 1 in, Included Angle Not Applicable, Overall Length 2 3/4 in, Trade Number SF-7, Head Shape Tree, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/4 x 1-1/8in, 60G (61463624382)
- 3M Wetordry 99422NA Sand Paper, 220-Grit, Paper Backing, Silicone Carbide, Black (99422NA)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Bench Wheel Vitrified 8" x 1" x 1" 36 Grit Aluminum Oxide (28023)
- NORTON ABRASIVES Gemini Grinding Cone, 1-1/2 Dia, 2-1/2 L, 24GR, AO (61463622349)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, SGL Cut (M40331)
- WIDIA Carbide Bur Set, 9 PC (M40588)
- WIDIA Carbide Bur, Egg, 1/8 Cut Dia, dbl Cut (M41360)
- WIDIA Carbide Bur, Ball Shape (M40332)
- WIDIA Carbide Bur, Ball, 1/8 In (M40327)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41263)
- PFERD Carbide Bur - Tree Shape (Pointed), SGL Cut - 1/4" x 1/2" x 1/8" Shank - SG-51 (23381)
- Widia Carbide Burs