Shop All Carbide Burs
Widia
Carbide Bur, Rnd Nose, 1/2 In
Mfr # M41388
Zoro # G2192854
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Round Nose Tree
- Cutter Dia. 1/2"
- Length of Cut 3/4 in
- Trade Number SF-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41388
- Zoro # G2192854
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 3/4 in |
Head Dia. | 1/2 in |
Details
Cutting Edge Type | Double Cut |
Shape | Round Nose Tree |
Trade Number | SF-13 |
Shank Material | Steel |
Max. RPM | 50,000 |
Type | Carbide |
Item | Carbide Bur |
Application | Metal Deburring |
Cut Type | Double |
End Type | Radius |
Head Shape | Tree |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SF-13, Head Shape Tree, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SGSPRO Carbide Bur, Cyl End Radius, 5/16in, Double (11753)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 220G (93545)
- DRILL AMERICA WELDB-36 9/16"-1-3/32" 90 degree Deburring Tool (WELDB-36)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat (62176)
- WIDIA Carbide Bur Sets, 1/8, 9 Pcs (M40591)
- WIDIA Carbide Bur, Pointed Cone Shape (M41497)
- WIDIA Carbide Bur, Ball, 3/8 Cut Dia, dbl Cut (M41334)
- WIDIA Carbide Bur, Ball, 1/2 Cut Dia, dbl Cut (M41337)
- WIDIA Carbide Burr, 90 Deg, 1/4 In (M40635)
- WIDIA Carbide Bur, Ball Shape (M40338)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Regular Length, SD-6, 5/8 (10635)
- Widia Carbide Burs