Shop All Carbide Burs
Widia
Carbide Bur, Pointed Tree, 3/8 In
Mfr # M41422
Zoro # G2895453
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Tree
- Cutter Dia. 3/8"
- Length of Cut 3/4 in
- Trade Number SG-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41422
- Zoro # G2895453
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 3/4 in |
Overall Length | 2 1/2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 3/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Tree |
Trade Number | SG-3 |
Type | Carbide |
Item | Carbide Bur |
Max. RPM | 66,000 |
Shank Material | Steel |
Application | Metal Deburring |
End Type | Pointed |
Cut Type | Double |
Head Shape | Tree |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 3/4 in, Included Angle Not Applicable, Overall Length 2 1/2 in, Trade Number SG-3, Head Shape Tree, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Grinding Wheel, T27, ZA24T, 4.5X1/4X5/8"-11 (655785000)
- BRUSH RESEARCH MANUFACTURING BRR50005 Butterfly Brush, .500" Diameter, .006 CS Fill. 2.25" Overall Length. Cut For Power (BRR50005)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx25)
- DEDECO SUNBURST MANDREL 1/4'' X 1/16'' 1/UNIT (1364)
- WIDIA Carbide Bur, Pointed Cone Shape (M40498)
- WIDIA Carbide Bur, Cylindrical Shape (M40224)
- WIDIA Carbide Bur, Ball Shape (M40344)
- WIDIA Carbide Bur, Ball Shape (M40332)
- WIDIA Carbide Bur, Ball Shape (M40342)
- WIDIA Carbide Bur, Rnd Nose, 1/2 In (M41388)
- PFERD Carbide Bur - Cylind. (Plain End), SGL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24061)
- Widia Carbide Burs