Shop All Carbide Burs
Widia
Carbide Bur, Pointed Tree, 1/8 In
Mfr # M41417
Zoro # G2088746
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Tree
- Cutter Dia. 1/8"
- Length of Cut 1/2 in
- Trade Number SG-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41417
- Zoro # G2088746
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Head Dia. | 1/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Tree |
Trade Number | SG-44 |
Max. RPM | 90,000 |
Shank Material | Carbide |
Application | Metal Deburring |
Type | Carbide |
Item | Carbide Bur |
Head Shape | Tree |
End Type | Pointed |
Cut Type | Double |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-44, Head Shape Tree, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Cat/Mouse Sanding Sheet, Medium 120G, PK5 (DCTCAT120H05G)
- GATOR GRIT Gator 11 in. L X 9 in. W 80 Grit Aluminum Oxide All Purpose Sandpaper (3265)
- FLEX-HONE TOOL BC17818 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC17818)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .090" Thick, 7/8" Arbor Hole Size (20903)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41297)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, SGL Cut (M40293)
- WIDIA Carbide Bur, Ball Shape (M40332)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, SGL Cut (M40331)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut (M41292)
- WIDIA Carbide Bur, Cylindrical, 3/16 (M41208)
- ZORO SELECT Carbide Bur, Ball Shape, 7/16 In, 1/4 Shank (310-002092)
- Widia Carbide Burs