Shop All Carbide Burs
Widia
Carbide Bur, Pointed Tree, 1/8 In
Mfr # M41414
Zoro # G1352251
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Tree
- Cutter Dia. 1/8"
- Length of Cut 1/4 in
- Trade Number SG-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41414
- Zoro # G1352251
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/4 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Tree |
Trade Number | SG-41 |
Max. RPM | 90,000 |
Type | Carbide |
Item | Carbide Bur |
Shank Material | Carbide |
Application | Metal Deburring |
End Type | Pointed |
Cut Type | Double |
Head Shape | Tree |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-41, Head Shape Tree, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 60 Grit, 1/2" Dia. (08834180350)
- WEILER 12" Standard Twist Knot Wire Wheel, .023" Steel Fill, 2" Arbor Hole (9870)
- SCOTCH-BRITE Unitized Wheel, 3 In Dia, TR Attach, AO, MED (61500099249)
- MIRKA Mesh Grip, Disc, 5", P180 Grit, PK10 (9A-232-180RP)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M41419)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/2 (M40529)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41263)
- WIDIA Carbide Bur, Pointed Cone Shape (M40497)
- WIDIA Carbide Bur, Egg, 3/16 In (M41361)
- WIDIA Carbide Bur, Cylindrical-End Cut, 5/8 (M41259)
- DRILL AMERICA 1/4"x3/8" Oval Carbide Burr 1/4" Shank 6"OAL (DULSE1X6)
- Widia Carbide Burs