Shop All Carbide Burs
Widia
Carbide Bur, Pointed Tree, 1/8 In
Mfr # M40417
Zoro # G3300053
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Tree
- Cutter Dia. 1/8"
- Length of Cut 1/2 in
- Trade Number SG-44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M40417
- Zoro # G3300053
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Head Dia. | 1/8 in |
Details
Cutting Edge Type | Single Cut |
Shape | Pointed Tree |
Trade Number | SG-44 |
Max. RPM | 90,000 |
Shank Material | Carbide |
Item | Carbide Bur |
Application | Metal Deburring |
Type | Carbide |
Head Shape | Tree |
Cut Type | Single |
End Type | Pointed |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SG-44, Head Shape Tree, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL High Speed Metal Saw Blade, 14x1/8 in. (08719)
- PFERD 5' Threaded Wood Handle - 15/16" Dia., Die Cast Tip (89889)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Conical (TY29), 36Z, 7/8" (51118)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59001)
- WIDIA Carbide Bur, Pointed Tree, 1/4, dbl Cut (M41420)
- WIDIA Carbide Bur, Cylindrical Shape (M41224)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, SGL Cut (M40331)
- WIDIA Carbide Bur, Cylindrical Shape (M41210)
- WIDIA Carbide Bur, Pointed Cone, 3/8, dbl Cut (M41493)
- WIDIA Carbide Bur, Ball, 3/16 In (M41328)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/16 (72122)
- Widia Carbide Burs