Shop All Carbide Burs
Widia
Carbide Bur, Pointed Tree, 1/4, dbl Cut
Mfr # M41420
Zoro # G1766107
product price: $17.75
/ea
$17.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Tree
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SG-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41420
- Zoro # G1766107
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Tree |
Trade Number | SG-1 |
Item | Carbide Bur |
Max. RPM | 70,000 |
Shank Material | Hardened Steel |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
End Type | Pointed |
Cut Type | Double |
Head Shape | Tree |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SG-1, Head Shape Tree, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll, 1/2 x 1-1/2in, 120G (08834183494)
- UNITED ABRASIVES/SAIT SAIT 22240 The Ultimate Cut™ Premium Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8" (22240)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (66253370848)
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 10"x1" (13B100)
- WIDIA Carbide Bur, Ball Shape (M41326)
- WIDIA Carbide Bur, Ball, 1/8 In (M40327)
- WIDIA Carbide Bur, Round Nose Tree, 3/8, dbl Cut (M41385)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- WIDIA Carbide Bur, Pointed Cone Shape (M41497)
- WIDIA Carbide Bur, Rnd Nose, 1/2 In (M41388)
- COBRA CARBIDE Carbide Burr, Aluma Cut NF Shape D Regular Length, SD-1, 1/4 (10655)
- Widia Carbide Burs