Shop All Carbide Burs
Widia
Carbide Bur, Pointed Nose Tree Shape
Mfr # M41431
Zoro # G7681307
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Nose Tree
- Cutter Dia. 3.00mm
- Length of Cut 12.70 mm
- Trade Number SG-44M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41431
- Zoro # G7681307
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 12.70 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Shank Dia. | 3 mm |
Head Dia. | 3 mm |
Head Length | 12 45/64 mm |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Nose Tree |
Trade Number | SG-44M |
Shank Material | Carbide |
Application | Metalworking, Deburring |
Type | Carbide |
Max. RPM | 90,000 |
Item | Carbide Bur |
Head Shape | Tree |
End Type | Pointed |
Description
Carbide Bur, End Type Pointed, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 12 45/64 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SG-44M, Head Shape Tree, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMABRUSH Abrasive Pad, 20 in. dia., 600 rpm, CCW (942001222)
- ZORO SELECT Tube Brush, 0.006" dia. Wire, Steel, PK10 (66254443063)
- SCOTCH-BRITE Flap Wheel, Roloc, Interleaf, 2.5x1.25,120G (FN510079315)
- MIRKA Foam, Grip Disc, 3", P500 Grit, PK20 (8A-203-500)
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- WIDIA Carbide Bur, Cylindrical Shape (M41224)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41209)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut (M41292)
- WIDIA Carbide Bur, Ball, 1/8 Cut Dia, dbl Cut (M41324)
- WIDIA Carbide Bur, Ball, 1/2 Cut Dia, dbl Cut (M41337)
- ZORO SELECT Carbide Bur, Tree, 1/2 In, 1/4 Shank (310-002719)
- Widia Carbide Burs