Shop All Carbide Burs
Widia
Carbide Bur, Pointed Nose Tree Shape
Mfr # M41419
Zoro # G3067920
original price:
$18.89
10% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Nose Tree
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SG-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41419
- Zoro # G3067920
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 1 3/4 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Nose Tree |
Trade Number | SG-51 |
Max. RPM | 70,000 |
Item | Carbide Bur |
Application | Metalworking, Deburring |
Type | Carbide |
Shank Material | Steel |
Cut Type | Double |
End Type | Pointed |
Head Shape | Tree |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 3/4 in, Trade Number SG-51, Head Shape Tree, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Heavy Duty Bore Brush 3-3/4 Diameter 180SC Grit (34271)
- ARC ABRASIVES 3" Type S Performance Coated PREDATOR Quick-Lok Disc, 120 Grit (71-31468W)
- SCOTCH-BRITE Bristle Disc, 7 In Dia, 50G, PK5 (61500152311)
- KODIAK CUTTING TOOLS SC-5 Type SC Carbide Bur Cylindrical Ball Nose Double Cut (5423825)
- WIDIA Carbide Bur, Included Angle, 3/8, dbl Cut (M41467)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41487)
- WIDIA Carbide Bur, Ball Shape (M41326)
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl Cut (M41214)
- WIDIA Carbide Bur, Ball, 3/8 In (M41335)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41297)
- MASTERCUT TOOL 10101 1/2x1x1/4x2-3/4 Radius Tree Singlecut (SF-5SC)
- Widia Carbide Burs