Shop All Carbide Burs
Widia
Carbide Bur, Pointed Nose Tree Shape
Mfr # M40430
Zoro # G7681709
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Nose Tree
- Cutter Dia. 3.00mm
- Length of Cut 9.53 mm
- Trade Number SG-43M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40430
- Zoro # G7681709
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 9.53 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Shank Dia. | 3 mm |
Head Length | 9 17/32 mm |
Head Dia. | 3 mm |
Details
Cutting Edge Type | Single Cut |
Shape | Pointed Nose Tree |
Trade Number | SG-43M |
Application | Metalworking, Deburring |
Max. RPM | 90,000 |
Type | Carbide |
Shank Material | Steel |
Item | Carbide Bur |
Head Shape | Tree |
Cut Type | Single |
End Type | Pointed |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 9 17/32 mm, Included Angle Not Applicable, Overall Length 38 3/32 mm, Trade Number SG-43M, Head Shape Tree, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 9" x 11" MultiSand All Purpose Sanding Sheet 60-Grit, PK 5 (47750)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (78072728564)
- GATOR GRIT Gator 11 in. L X 9 in. W 400 Grit Silicon Carbide Waterproof Sandpaper (3281)
- DIABLO Steel Demon 12" Metal High Speed Cut (DBDS12125G01F)
- WIDIA Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut (M41363)
- WIDIA Carbide Bur, Cylindrical, 1/4, SGL Cut (M40211)
- WIDIA Carbide Bur Set, 8 PC (M40593)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41414)
- WIDIA Carbide Bur, Cylindrical Ball, 1/8, dbl Cut (M41285)
- WIDIA Carbide Bur, Pointed Cone Shape (M40498)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8 (19D909)
- Widia Carbide Burs