Shop All Carbide Burs
Widia
Carbide Bur, Pointed Cone Shape
Mfr # M41488
Zoro # G7681289
original price:
$20.59
16% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 3/16"
- Length of Cut 1/2 in
- Trade Number SM-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41488
- Zoro # G7681289
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 3/16 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Cone |
Trade Number | SM-53 |
Item | Carbide Bur |
Application | Metalworking, Deburring |
Type | Carbide |
Shank Material | Carbide |
Max. RPM | 80,000 |
Included Angle | 16 Degrees |
End Type | Pointed |
Cut Type | Double |
Head Shape | Cone |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle 16 Degrees , Overall Length 1 1/2 in, Trade Number SM-53, Head Shape Cone, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 6 in, XF, 320G, AlO (66261055026)
- WALTER SURFACE TECHNOLOGIES Allsteel Blending Disc, 4.5" x 5/8" (06W454)
- DEVOUR 4-1/2" PREMIUM Diamond ALL PURPOSE (NT045AP)
- SCOTCH-BRITE Abrasive Wheel, 2in, DP-UR, Medium (61500301561)
- WIDIA Carbide Bur, Cylindrical, 1/4, SGL Cut (M40211)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41255)
- WIDIA Carbide Bur Alum Cut, Included Angle, 1/2 (M40549)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/2 (M40529)
- WIDIA Carbide Bur, Cylindrical, 1 In, dbl Cut (M41221)
- PFERD Carbide Bur - Flame Shape, DBL Cut - 5/16" x 3/4" x 1/4" Ext. Shank - SH-2L6 (26162)
- Widia Carbide Burs