Shop All Carbide Burs
Widia
Carbide Bur, Pointed Cone Shape
Mfr # M40498
Zoro # G2958048
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Cone
- Cutter Dia. 3.00mm
- Length of Cut 15.90 mm
- Trade Number SM-43M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40498
- Zoro # G2958048
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 15.90 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Shank Dia. | 3 mm |
Head Length | 15 29/32 mm |
Head Dia. | 3 mm |
Details
Cutting Edge Type | Single Cut |
Shape | Pointed Cone |
Trade Number | SM-43M |
Application | Metalworking, Deburring |
Max. RPM | 90,000 |
Item | Carbide Bur |
Type | Carbide |
Shank Material | Carbide |
Included Angle | 7 Degrees |
End Type | Pointed |
Cut Type | Single |
Head Shape | Cone |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 15 29/32 mm, Included Angle 7 Degrees , Overall Length 38 3/32 mm, Trade Number SM-43M, Head Shape Cone, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Spiral Tube Brush, 2" Brush Dia. (66252838929)
- 3M CUBITRON Hook/Loop Disc, Multihole, 80 G., PK50 (7100044445)
- DREMEL CUTOFF WHEELS 12PK DREML (EZ456B-01)
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P (78072726993)
- WIDIA Carbide Bur, Rnd Nose, 1/4 In (M40382)
- WIDIA Carbide Bur, Flame Shape (M41447)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41492)
- WIDIA Carbide Bur, Round Nose Tree, 5/8, dbl Cut (M41391)
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl Cut (M41214)
- WIDIA Carbide Bur, Round Nose Tree Shape (M41396)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59127)
- Widia Carbide Burs