Shop All Carbide Burs
Widia
Carbide Bur, Pointed Cone Shape
Mfr # M40497
Zoro # G7682147
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Cone
- Cutter Dia. 3.00mm
- Length of Cut 11.10 mm
- Trade Number SM-42M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40497
- Zoro # G7682147
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3.00mm |
Length of Cut | 11.10 mm |
Overall Length | 38 3/32 mm |
Shank Size | 3.00mm |
Shank Dia. | 3 mm |
Head Length | 11 3/32 mm |
Head Dia. | 3 mm |
Details
Cutting Edge Type | Single Cut |
Shape | Pointed Cone |
Trade Number | SM-42M |
Type | Carbide |
Application | Metalworking, Deburring |
Shank Material | Carbide |
Max. RPM | 90,000 |
Item | Carbide Bur |
Included Angle | 14 Degrees |
Head Shape | Cone |
End Type | Pointed |
Cut Type | Single |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 3 mm, Head Dia. 3 mm, Head Length 11 3/32 mm, Included Angle 14 Degrees , Overall Length 38 3/32 mm, Trade Number SM-42M, Head Shape Cone, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC95M60BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 60 Grit, Boron Carbide (BC) (BC95M60BC)
- MERIT Flap Wheel, Aluminum Oxide, 1 3/16" dia (08834137505)
- NORTON ABRASIVES Reamer Stone, Fine, 4-1/2inLx1inWx5/16inH (61463687415)
- CGW ABRASIVES Surf Grinding Whl, 14x2x5, AZ46-I8-V32A (34481)
- WIDIA Carbide Bur, Cylindrical, 1/8, dbl Cut (M41202)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41211)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, dbl Cut (M41446)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41489)
- WIDIA Carbide Bur, Cylindrical Ball Nose Shape (M41304)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (867-3750)
- Widia Carbide Burs