Shop All Carbide Burs
Widia
Carbide Bur, Pointed Cone, 1/8 In
Mfr # M40486
Zoro # G3144951
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Pointed Cone
- Cutter Dia. 1/8"
- Length of Cut 7/16 in
- Trade Number SM-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40486
- Zoro # G3144951
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 7/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 7/16 in |
Head Dia. | 1/8 in |
Details
Cutting Edge Type | Single Cut |
Shape | Pointed Cone |
Trade Number | SM-42 |
Shank Material | Carbide |
Item | Carbide Bur |
Max. RPM | 90,000 |
Application | Metal Deburring |
Type | Carbide |
Included Angle | 14 Degrees |
End Type | Pointed |
Cut Type | Single |
Head Shape | Cone |
Description
Carbide Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/16 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SM-42, Head Shape Cone, System of Measurement Inch, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Non-Vacuum, Disc Pad, 5" dia. (56205)
- 3M Paper Disc Roll, 120 Grit, Silicon Carbide (7000119243)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 5/8-11, Series: SG Blaze(R) (66254400259)
- VSM Abrasive Belt, 60 Grt, Ceramc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 60 Grit, Medium, Ceramic, XK870X (283085)
- WIDIA Carbide Router, Diamond Cut, 1/4 In (M34832)
- WIDIA Carbide Bur Alum Cut, End Cut, 1/4 (M40527)
- WIDIA Carbide Bur, Flame, 1/8 Cut Dia, SGL Cut (M40446)
- WIDIA Carbide Bur, Ball, 3/16 In (M41328)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, dbl Cut (M41330)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- ZORO SELECT Carbide Bur, Cylinder, 1/8 In, 1/8 Shank (310-002006A)
- Widia Carbide Burs