Shop All Carbide Burs
Widia
Carbide Bur, Pointed Cone, 1/8, dbl Cut
Mfr # M41487
Zoro # G1868142
original price:
$9.95
9% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 1/8"
- Length of Cut 5/8 in
- Trade Number SM-43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41487
- Zoro # G1868142
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 5/8 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 5/8 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Cone |
Trade Number | SM-43 |
Angle | 7 Degree |
Shank Material | Solid Carbide |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Max. RPM | 90,000 |
Included Angle | 7 Degrees |
Cut Type | Double |
Head Shape | Cone |
End Type | Pointed |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 5/8 in, Included Angle 7 Degrees , Overall Length 1 1/2 in, Trade Number SM-43, Head Shape Cone, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7010327353)
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41489)
- M.A. FORD Carbide Bur, 5/16 (43312527)
- PFERD Felt Point Cylindr. - 3/8" x 9/16" - 1/8" Shank, Medium Grade (48522)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- WIDIA Carbide Bur, Cylindrical, 1/16 (M41200)
- WIDIA Carbide Bur, Cylindrical-Ball Nose, 5/8 (M41301)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41209)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41262)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41382)
- CHAMPION CUTTING TOOL Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Cut Dia, 1-1/16in LOC (CHA SL3NF)
- Widia Carbide Burs