Shop All Carbide Burs
Widia
Carbide Bur, Pointed Cone, 1/8, dbl Cut
Mfr # M41486
Zoro # G2369141
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 1/8"
- Length of Cut 7/16 in
- Trade Number SM-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41486
- Zoro # G2369141
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 7/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 7/16 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Cone |
Trade Number | SM-42 |
Angle | 14 Degree |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Max. RPM | 90,000 |
Shank Material | Solid Carbide |
Included Angle | 14 Degrees |
End Type | Pointed |
Head Shape | Cone |
Cut Type | Double |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/16 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SM-42, Head Shape Cone, System of Measurement Inch, Shank Material Solid Carbide
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 60, Coated, 1/2" W, 18" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70081805)
- SHAVIV Deburring Blade (151-29207)
- SHARK INDUSTRIES 3" x 1/16" x 3/8" Cut-off Wheels 54 Grit - 25 Pk (25-25)
- SHAVIV Deburring Replacement Blade, E 100C (151-29035)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- WIDIA Carbide Bur, Ball Shape (M40344)
- WIDIA Carbide Bur, Ball, 3/8 Cut Dia, dbl Cut (M41334)
- WIDIA Carbide Bur, Egg, 1/4 Cut Dia, dbl Cut (M41362)
- WIDIA Carbide Bur, Pointed Tree, 1/4, dbl Cut (M41420)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41485)
- WIDIA Carbide Bur, Ball, 1/16 In (M40322)
- Widia Carbide Burs