Shop All Carbide Burs
Widia
Carbide Bur, Pointed Cone, 1/4, dbl Cut
Mfr # M41492
Zoro # G1795272
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 1/4"
- Length of Cut 1 in
- Trade Number SM-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M41492
- Zoro # G1795272
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 1 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Cone |
Trade Number | SM-3 |
Angle | 10 Degree |
Max. RPM | 70,000 |
Shank Material | Hardened Steel |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Item | Carbide Bur |
Included Angle | 10 Degrees |
End Type | Pointed |
Head Shape | Cone |
Cut Type | Double |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1 in, Included Angle 10 Degrees , Overall Length 2 in, Trade Number SM-3, Head Shape Cone, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Aluminum Oxide A-COOL, 80 Grit (40312)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, Shank, Grn (7100175465)
- CGW ABRASIVES Flap Disc, 4.5x7/8, T27, Alu, Reg, 60G (43084)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 90 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072785831)
- WIDIA Carbide Bur, Pointed Cone, 1/8 In (M40486)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41414)
- WIDIA Carbide Bur, Ball Shape (M40342)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41417)
- WIDIA Carbide Bur, Cylindrical, 5/8 (M41219)
- WIDIA Carbide Bur Alum Cut, Included Angle, 1/2 (M40549)
- DRILL AMERICA 3/8"x3/4" Cylindrical Carbide Burr 1/4" Shank 6"OAL (DULSA3X6)
- Widia Carbide Burs