Shop All Carbide Burs
Widia
Carbide Bur, Pointed Cone, 1/4, dbl Cut
Mfr # M41489
Zoro # G1863075
original price:
$22.29
22% off
new price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Pointed Cone
- Cutter Dia. 1/4"
- Length of Cut 1/2 in
- Trade Number SM-51
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M41489
- Zoro # G1863075
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 1/2 in |
Overall Length | 1 7/8 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Pointed Cone |
Trade Number | SM-51 |
Angle | 22 Degree |
Item | Carbide Bur |
Shank Material | Hardened Steel |
Application | For Steel, Stainless Steel, High-Temp Alloys And Cast Iron |
Max. RPM | 70,000 |
Included Angle | 22 Degrees |
Cut Type | Double |
End Type | Pointed |
Head Shape | Cone |
Description
Carbide Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/4 in, Head Length 1/2 in, Included Angle 22 Degrees , Overall Length 1 7/8 in, Trade Number SM-51, Head Shape Cone, System of Measurement Inch, Shank Material Hardened Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES 9"W x 11" L 280 Extra Fine Grit Sanding Sheet, PK50 (66261139365)
- FLEX-HONE TOOL BC45M24 FLEX-HONE, 0.177" (4.5mm) bore, 6" OAL, 240 Grit, Silicon Carbide (SC) (BC45M24)
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (8135)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90056)
- WIDIA Carbide Bur, Round Nose Tree, 1/4, dbl Cut (M41383)
- WIDIA Carbide Bur, Cylindrical End Cut Shape (M41262)
- WIDIA Carbide Bur, Pointed Cone Shape (M40498)
- WIDIA Carbide Bur, Flame Shape (M41448)
- WIDIA Carbide Bur, Ball, 3/32 Cut Dia, dbl Cut (M41323)
- WIDIA Carbide Bur, Cylindrical, 1/16 (M41200)
- OSG Carbide Bur, Cylinder, 1/4 in. (915-0001)
- Widia Carbide Burs