Shop All Carbide Burs
Widia
Carbide Bur, Included Angle Shape
Mfr # M41465
Zoro # G3067887
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Double Cut
- Shape Included Angle
- Cutter Dia. 1/4"
- Length of Cut 5/8 in
- Trade Number SL-01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # M41465
- Zoro # G3067887
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/4" |
Length of Cut | 5/8 in |
Overall Length | 6 5/8 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Length | 5/8 in |
Head Dia. | 1/4 in |
Details
Cutting Edge Type | Double Cut |
Shape | Included Angle |
Trade Number | SL-01 |
Angle | 14 Degrees |
Max. RPM | 70,000 |
Application | Metalworking, Deburring |
Item | Carbide Bur |
Shank Material | Steel |
Type | Carbide |
Included Angle | 14 Degrees |
Cut Type | Double |
End Type | Radius |
Head Shape | Cone |
Description
Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 5/8 in, Included Angle 14 Degrees , Overall Length 6 5/8 in, Trade Number SL-01, Head Shape Cone, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 2in, Very Fine (61500313137)
- BRUSH RESEARCH MANUFACTURING 81A35M Mini Deburring Brush, 3.5mm Diameter., .003SS, 1" Brush Part, 3" Overall Length (81A35M)
- VSM Abrasive Belt, 320 Grit, AO, 1 x 30", PK10, Coated, 1" W, 30" L, 320 Grit, Extra Fine, Aluminum Oxide (60421)
- 3M PURPLE DISC 6" P1500 HOOKIT 50/BX (3M30667)
- WIDIA Carbide Bur, Ball, 1/4 Cut Dia, dbl Cut (M41330)
- WIDIA Carbide Bur, Cylindrical Ball, 1/4, dbl Cut (M41293)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- WIDIA Carbide Bur, Pointed Cone Shape (M40498)
- WIDIA Carbide Bur Sets, 1/8, 9 Pcs (M40591)
- WIDIA Carbide Bur, Ball Shape (M40342)
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002521)
- Widia Carbide Burs