Shop All Carbide Burs
Widia
Carbide Bur, Included Angle Shape
Mfr # M40548
Zoro # G2957451
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Included Angle
- Cutter Dia. 3/8"
- Length of Cut 1 1/16 in
- Trade Number SL-03
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40548
- Zoro # G2957451
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1 1/16 in |
Overall Length | 2 15/16 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 1 1/16 in |
Details
Cutting Edge Type | Single Cut |
Shape | Included Angle |
Trade Number | SL-03 |
Angle | 14 Degrees |
Item | Carbide Bur |
Max. RPM | 66,000 |
Shank Material | Steel |
Type | Carbide |
Application | Deburring Non-Ferrous Materials and Plastics |
Included Angle | 14 Degrees |
End Type | Radius |
Head Shape | Cone |
Cut Type | Aluminum |
Description
Carbide Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 2 15/16 in, Trade Number SL-03, Head Shape Cone, System of Measurement Inch, Shank Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1-1/2 Dia, 1 W, Shk 1/4, 80 (08834137141)
- NORTON ABRASIVES 4" dia 2" thick 5/8" arbor Gemini Flaring Cup Wheel (66243510512)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775338)
- MERIT Spiral Band, 120G (08834196066)
- WIDIA Carbide Bur, Pointed Nose Tree Shape (M40430)
- WIDIA Carbide Bur, Ball, 1/16 In (M40322)
- WIDIA Carbide Bur Alum Cut, Included Angle, 1/2 (M40549)
- WIDIA Carbide Bur, Cylindrical Shape (M41224)
- WIDIA Carbide Bur, Cylindrical Ball, 1/8, dbl Cut (M41285)
- WIDIA Carbide Bur, Ball Shape (M40338)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/4 (42129)
- Widia Carbide Burs