Shop All Carbide Burs
Widia
Carbide Bur, Included Angle Shape
Mfr # M40463
Zoro # G2957689
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Single Cut
- Shape Included Angle
- Cutter Dia. 3/16"
- Length of Cut 1/2 in
- Trade Number SL-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # M40463
- Zoro # G2957689
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 3/16 in |
Head Length | 1/2 in |
Details
Cutting Edge Type | Single Cut |
Shape | Included Angle |
Trade Number | SL-53 |
Angle | 14 Degrees |
Shank Material | Carbide |
Item | Carbide Bur |
Max. RPM | 80,000 |
Type | Carbide |
Application | Metalworking, Deburring |
Included Angle | 14 Degrees |
Cut Type | Single |
End Type | Radius |
Head Shape | Cone |
Description
Carbide Bur, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SL-53, Head Shape Cone, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 4x5/8-11 (Turbo-1)
- WEILER 7/8" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21113)
- GENERAL TOOLS MFG Swiv Deburring Tool (482)
- ARC ABRASIVES Belt Ao/X Gp 9 X 48 120, 9" W, 48" L, Aluminum Oxide, 120 Grit, AO/X GP (71170Z2)
- WIDIA Carbide Router, Diamond Cut, 3/8 In (M34841)
- WIDIA Carbide Burr, 90 Deg, 1/2 In (M40641)
- WIDIA Carbide Bur, Pointed Cone, 1/8, dbl Cut (M41486)
- WIDIA Carbide Bur, Cylindrical, 5/8 (M41219)
- WIDIA Carbide Bur, Round Nose Tree, 1/8, dbl Cut (M41379)
- WIDIA Carbide Bur, Pointed Tree, 1/8 In (M41414)
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D789)
- Widia Carbide Burs